Motion
CHIP-26.7
Vestil® CHIP-26.7 Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 14, Hopper Base Gauge: 14
Mi Item #05479719
MFR #CHIP-26.7
Price$1,623.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® CHIP-26.7 Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 14, Hopper Base Gauge: 14
Mi Item #05479719
MFR #CHIP-26.7

Mfr description
CHIP-26.7 CHIP/WASTE TRUCK 26.7 CUBIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,623.36/each

Specifications

Dimensions

  • Overall Height
    37-7/16 in
  • Overall Length
    66-9/16 in
  • Overall Width
    38-3/8 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    14
  • Hopper Body Gauge
    14
  • Hopper Body Material
    Steel
  • Volume Capacity
    1 yd³
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)