1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
CRF-144
Forklift Attachment / Carpet Pole - 1800 lbs Capacity
MI ITEM #
05479728
MFR #
CRF-144
Price
$3,211.47
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO CRF-144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
CRF-144
Forklift Attachment / Carpet Pole - 1800 lbs Capacity
MI ITEM #
05479728
MFR #
CRF-144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,211.47
/each
Qty
Add to Cart
Specifications
Dimensions
Usable Fork Width
7.6250 in
Usable Height
2.6250 in | 66.67 mm
Details
Color
Blue
Type
Rug Ram Boom
UPC_NO
691215011648
Weight Capacity
1800 lbs
Overview
Mfr description
CRF-144 RUG RAM BOOM FORK MOUNTED 173-3/
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought