Motion
CRP-144
Fork Mounted Rug Ram/Carpet Pole - Accomodates Fork Width 7-5/8 in, 1800 lbs Capacity, 2 Fork Mount
MI ITEM #05479731
MFR #CRP-144
Your Price$2,649.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Mounted Rug Ram/Carpet Pole - Accomodates Fork Width 7-5/8 in, 1800 lbs Capacity, 2 Fork Mount
MI ITEM #05479731
MFR #CRP-144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,649.08/each(List $3,178.90)

Overview

Mfr description
CRP-144 RUG RAM BOOM FORK MOUNTED

Specifications

  • Accomodates Fork Width
    7-5/8 in
  • Forklift Tine Spacing
    24 in
  • Weight Capacity
    1800 lbs
  • Number of Forks
    2
  • Additional Details
    Pole Length - 144 in; Pole Diameter - 2-3/4 in
  • UPC_NO
    691215011679

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought