Motion
FE-4-63
Fork Extension - Loop Style - Accomodates Fork Width 4 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479747
MFR #FE-4-63
Price$609.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Extension - Loop Style - Accomodates Fork Width 4 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479747
MFR #FE-4-63

Mfr description
FE-4-63 FORK EXTENSION STANDARD PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.28/pr

Specifications

Dimensions

  • Accomodates Fork Width
    4 in
  • Overall Length
    99.1250 in, 2517.77 mm
  • Usable Fork Width
    4.0000 in
  • Usable Height
    2 in
  • Usable Length
    63 in

Details

  • Color
    Yellow
  • Number of Forks
    2
  • Type
    Fork Extension
  • UPC_NO
    691215019491
  • Weight Capacity
    4000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)