Motion
FE-4-66-P
Fork Extensions - Pin Style - Accomodates Fork Width 4 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479754
MFR #FE-4-66-P
List Price$806.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Extensions - Pin Style - Accomodates Fork Width 4 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479754
MFR #FE-4-66-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$806.99/pr for your price

Overview

Mfr description
FE-4-66-P FORK EXTENSIONS PIN STYLE 66L

Specifications

  • Usable Fork Width
    4-1/2 in
  • Accomodates Fork Width
    4 in
  • Weight Capacity
    4000 lbs
  • Usable Length
    66 in
  • Usable Height
    2 in
  • Number of Forks
    2
  • Color
    Yellow
  • UPC_NO
    691215019569

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought