Motion
FE-4-72-P
Fork Extension - Pin Style - Accomodates Fork Width 4 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479757
MFR #FE-4-72-P
Price$843.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Extension - Pin Style - Accomodates Fork Width 4 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479757
MFR #FE-4-72-P

Mfr description
FE-4-72-P FORK EXTENSIONS PIN STYLE 72L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.83/pr

Specifications

Dimensions

  • Accomodates Fork Width
    4 in
  • Overall Length
    57.1250 in, 1450.97 mm
  • Usable Fork Width
    4.5000 in
  • Usable Height
    2 in
  • Usable Length
    72 in

Details

  • Color
    Yellow
  • Number of Forks
    2
  • Type
    Fork Extension
  • UPC_NO
    691215019590
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)