Motion
FE-5-48-P
Fork Extensions - Pin Style - Accomodates Fork Width 5 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479769
MFR #FE-5-48-P
List Price$781.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Extensions - Pin Style - Accomodates Fork Width 5 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479769
MFR #FE-5-48-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$781.03/pr for your price

Overview

Mfr description
FE-5-48-P FORK EXTENSIONS PIN STYLE 48L

Specifications

  • Usable Fork Width
    5-1/2 in
  • Accomodates Fork Width
    5 in
  • Weight Capacity
    4000 lbs
  • Usable Length
    48 in
  • Usable Height
    2 in
  • Number of Forks
    2
  • Color
    Yellow
  • UPC_NO
    691215019682

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought