Motion
FE-6-63
Fork Extension - Loop Style - Accomodates Fork Width 6 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479802
MFR #FE-6-63
Price$762.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Extension - Loop Style - Accomodates Fork Width 6 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479802
MFR #FE-6-63

Mfr description
FE-6-63 FORK EXTENSION STANDARD PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.55/pr

Specifications

Dimensions

  • Accomodates Fork Width
    6 in
  • Overall Length
    99.6250 in, 2530.47 mm
  • Usable Fork Width
    6.5000 in
  • Usable Height
    2 in
  • Usable Length
    63 in

Details

  • Color
    Yellow
  • Number of Forks
    2
  • Type
    Fork Extension
  • UPC_NO
    691215019972
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)