Motion
FE-6-96-BK
Fork Extensions - Loop Style - Accomodates Fork Width 6 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479815
MFR #FE-6-96-BK
List Price$1,060.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Extensions - Loop Style - Accomodates Fork Width 6 in, 4000 lbs Capacity, 2 Fork Mount
MI ITEM #05479815
MFR #FE-6-96-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,060.17/pr for your price

Overview

Mfr description
FE-6-96-BK FORK EXTENSION BLACK PAIR

Specifications

  • Usable Fork Width
    6-1/2 in
  • Accomodates Fork Width
    6 in
  • Weight Capacity
    4000 lbs
  • Usable Length
    96 in
  • Usable Height
    2 in
  • Number of Forks
    2
  • Color
    Black
  • UPC_NO
    691215087377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought