Motion
LM-1NT-6-36
Non-Telescoping Style Lfit Master Boom - LM Series, Steel Material, 36 in Fork Pocket Centers, 81-1/2 in Overall Extended Length, 6000 lbs Uniform Capacity
MI ITEM #05479842
MFR #LM-1NT-6-36
List Price$3,613.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Telescoping Style Lfit Master Boom - LM Series, Steel Material, 36 in Fork Pocket Centers, 81-1/2 in Overall Extended Length, 6000 lbs Uniform Capacity
MI ITEM #05479842
MFR #LM-1NT-6-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,613.76/each for your price

Overview

Mfr description
LM-1NT-6-36 NON-TELESCOPING LIFT BOOM
  • Unique performance, convenience and safety features are built into every Lift Master Boom.
  • Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service.
  • Telescopic units come with an infinitely adjustable locking screw (except orbit booms which features a locking detent).
  • Fork pockets for 3,000 and 4,000 pound capacity models measure 7-1/2"W x 2-1/2"H usable.
  • Usable fork pockets are 7-1/4"W x 2-1/4"H for 6,000 and 8,000 pound uniform capacity models.
  • A 36" safety restraint secures the boom to the fork truck for safe operation.
  • Each unit includes two lifting hooks.

Specifications

  • Fork Pocket Centers
    36 in
  • Overall Extended Length
    81-1/2 in
  • Height
    24-13/16 in
  • Uniform Capacity
    6000 lbs
  • Material
    Steel
  • Series
    LM
  • Manufacturer Upc Number
    691215088886
  • UPC_NO
    691215088886
  • Weight
    544.00 lbs
  • Prop 65 Statement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought