Motion
LM-EBT-8-36
Telescoping Style Economy Boom - LM Series, Steel Material, 36 in Fork Pocket Centers, 149-3/8 in Overall Extended Length, 8000 lbs Uniform Capacity
MI ITEM #05479867
MFR #LM-EBT-8-36
Price$3,946.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescoping Style Economy Boom - LM Series, Steel Material, 36 in Fork Pocket Centers, 149-3/8 in Overall Extended Length, 8000 lbs Uniform Capacity
MI ITEM #05479867
MFR #LM-EBT-8-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,946.37/each

Specifications

Dimensions

  • Height
    15 in
  • Overall Extended Length
    149-3/8 in
  • Weight
    638.00 lbs

Details

  • Fork Pocket Centers
    36 in
  • Manufacturer Upc Number
    691215089067
  • Material
    Steel
  • Prop 65 Statement
  • Series
    LM
  • Uniform Capacity
    8000 lbs
  • UPC_NO
    691215089067

Overview

Mfr description
LM-EBT-8-36 ECONOMY TELESCOPING LIFT
  • Unique performance, convenience and safety features are built into every Lift Master Boom.
  • Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service.
  • Telescopic units come with an infinitely adjustable locking screw (except orbit booms which features a locking detent).
  • Fork pockets for 3,000 and 4,000 pound capacity models measure 7-1/2"W x 2-1/2"H usable.
  • Usable fork pockets are 7-1/4"W x 2-1/4"H for 6,000 and 8,000 pound uniform capacity models.
  • A 36" safety restraint secures the boom to the fork truck for safe operation.
  • Each unit includes two lifting hooks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought