Motion
LM-HP4-R
Fork Mounted Rigid Hook Plate - Accomodates Fork Width 6-1/2 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479870
MFR #LM-HP4-R
Price$306.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Mounted Rigid Hook Plate - Accomodates Fork Width 6-1/2 in, 4000 lbs Capacity, 2 Fork Mount
Mi Item #05479870
MFR #LM-HP4-R

Mfr description
LM-HP4-R LIFT MASTER HOOK PLATE 4K RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.84/each

Specifications

Dimensions

  • Accomodates Fork Width
    6-1/2 in
  • Usable Fork Width
    6.5000 in
  • Usable Height
    1-3/4 in

Details

  • Color
    Silver
  • Number of Forks
    2
  • Type
    Fork Truck Hook Plate
  • UPC_NO
    691215027441
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)