Motion
LM-HRT-4-24
Telescoping Style High-Rise Boom - LM Series, Steel Material, 24 in Fork Pocket Centers, 92-5/8 in Overall Extended Length, 4000 lbs Uniform Capacity
MI ITEM #05479873
MFR #LM-HRT-4-24
Price$5,595.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescoping Style High-Rise Boom - LM Series, Steel Material, 24 in Fork Pocket Centers, 92-5/8 in Overall Extended Length, 4000 lbs Uniform Capacity
MI ITEM #05479873
MFR #LM-HRT-4-24

Mfr description
LM-HRT-4-24 HIGH RISE BOOM TELESCOPING
  • Unique performance, convenience and safety features are built into every Lift Master Boom.
  • Fabricated from structural steel with welding to meet AWS creates a rugged and durable boom that will provide long term service.
  • Telescopic units come with an infinitely adjustable locking screw (except orbit booms which features a locking detent).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,595.98/each

Specifications

Dimensions

  • Height
    79-13/16 in
  • Overall Extended Length
    92-5/8 in
  • Weight
    707.00 lbs

Details

  • Fork Pocket Centers
    24 in
  • Manufacturer Upc Number
    691215089142
  • Material
    Steel
  • Prop 65 Statement
  • Series
    LM
  • Uniform Capacity
    4000 lbs
  • UPC_NO
    691215089142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)