Motion
P-HOP-1
Vestil® P-HOP-1 Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 14, Hopper Base Gauge: 14
Mi Item #05479897
MFR #P-HOP-1
Price$1,844.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® P-HOP-1 Self-Dumping Hopper, Hopper Body Material: Steel, Hopper Body Gauge: 14, Hopper Base Gauge: 14
Mi Item #05479897
MFR #P-HOP-1

Mfr description
P-HOP-1 PORTABLE HOPPER TILT REFUSE 1
  • Fork truck entry tubes are designed to move hopper over rough terrain (not to be used as a self-dumping hopper)
  • Usable fork pockets are 7" x 2" on 21-5/8" centers (11-5/8" fork pocket center for 1/2 cu-yd capacity model only)
  • Foot operated caster lock is included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.11/each

Specifications

Dimensions

  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Overall Height
    37-1/8 in
  • Overall Length
    52-7/8 in
  • Overall Width
    58-13/16 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    14
  • Hopper Body Gauge
    14
  • Hopper Body Material
    Steel
  • Volume Capacity
    1 yd³
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)