Motion
P-HOP-1.5
Portable Hopper - Steel Material, 12 ga Steel, 1-1/2 yd³ Volume Capacity, 2000 lbs Capacity
Mi Item #05479898
MFR #P-HOP-1.5
Price$2,059.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Hopper - Steel Material, 12 ga Steel, 1-1/2 yd³ Volume Capacity, 2000 lbs Capacity
Mi Item #05479898
MFR #P-HOP-1.5

Mfr description
P-HOP-1.5 PORTABLE HOPPER TILT REFUSE
  • Fork truck entry tubes designed to move hopper over rough terrain (not to be used as a self-dumping hopper)
  • Usable fork pockets are 7" x 2" on 21-5/8" centers (11-5/8" fork pocket center for 1/2 cu-yd capacity model only)
  • Foot-operated caster lock included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,059.73/each

Specifications

Dimensions

  • Dimensions
    58-13/16 x 58-15/16 x 47-5/8 in
  • Weight
    410.00 lbs

Details

  • Capacity
    2000 lbs
  • Manufacturer Upc Number
    691215029827
  • Material
    Steel
  • Steel Gauge
    12 ga
  • UPC_NO
    691215029827
  • Volume Capacity
    1-1/2 yd³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)