Motion
SCRAPE-1
Forklift Attachment - Accomodates Fork Width 28.0000 in | 711.20 mm
Mi Item #05479910
MFR #SCRAPE-1
Price$730.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Attachment - Accomodates Fork Width 28.0000 in | 711.20 mm
Mi Item #05479910
MFR #SCRAPE-1

Mfr description
SCRAPE-1 FORK TRUCK FLOOR SCRAPER 12 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.23/each

Specifications

Dimensions

  • Accomodates Fork Width
    28.0000 in | 711.20 mm
  • Overall Length
    36.1250 in, 917.57 mm
  • Usable Fork Width
    13.0000 in
  • Usable Length
    36.1250 in | 917.57 mm

Details

  • Color
    Blue
  • Type
    Fork Truck Floor Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)