Motion
SPTT-05
MI ITEM #05479915
MFR #SPTT-05
Price$1,756.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05479915
MFR #SPTT-05

Mfr description
SPTT-05 STEEL PORTABLE TILT TRUCK 1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,756.67/each

Specifications

Dimensions

  • Overall Height
    36-3/16 in
  • Overall Length
    57-9/16 in
  • Overall Width
    26-1/4 in

Details

  • Color
    Blue
  • Hopper Base Gauge
    14
  • Hopper Body Gauge
    14
  • Hopper Body Material
    Steel
  • Volume Capacity
    2/3 yd³
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)