Motion
SPTT-10
MI ITEM #05479916
MFR #SPTT-10
List Price$2,009.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05479916
MFR #SPTT-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,009.52/each for your price

Overview

Mfr description
SPTT-10 STEEL PORTABLE TILT TRUCK 1500

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    14
  • Hopper Base Gauge
    14
  • Volume Capacity
    1 yd³
  • Weight Capacity
    1500 lbs
  • Overall Length
    58-3/16 in
  • Overall Width
    38-1/4 in
  • Overall Height
    36-3/16 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought