Motion
WP-3636-84B
Work Platform w/84\ in Expand Back, 36x36
MI ITEM #05479921
MFR #WP-3636-84B
Price$1,501.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Platform w/84\ in Expand Back, 36x36
MI ITEM #05479921
MFR #WP-3636-84B

Mfr description
WP-3636-84B WORK PLATFORM W/84 IN
  • Convenient fork truck works platforms quickly and safely to transport maintenance personnel where they are needed
  • Attaches to fork truck by inserting forks into fork pockets and chaining platform to fork truck (tine lock must be engaged)
  • 42"H handrail with 21"H mid-rail on three sides, 60"H expanded metal backing on fourth side (84"H backing to meet California OSHA specifications)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,501.01/each

Specifications

Dimensions

  • Backguard Height
    84"
  • Handrail Height
    42"
  • Midrail Height
    21"
  • Overall Length
    38-7/8 in
  • Platform Size
    36" x 36"

Details

  • Fork Pocket Centers
    16"
  • Front Fork Pocket Dimensions
    7-3/4" x 1-7/8"
  • Platform Weight Capacity
    1000 lb
  • Rail Material
    Steel
  • Rear Fork Pocket Dimensions
    7-3/4" x 3-7/8"
  • Standards Met
    OSHA
  • Work Platform Type
    Fork Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)