Motion
WP-3737-FD
WP-3737-FD
Mi Item #05479930
MFR #WP-3737-FD
Price$1,609.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WP-3737-FD
Mi Item #05479930
MFR #WP-3737-FD

Mfr description
WP-3737-FD FOLD DOWN WORK PLATFORM 600
  • Elevate personnel to overhead racks and shelving for safe, convenient access
  • When not in use, unit can be folded down and moved out of the way by just one person
  • Unit stores conveniently in a 4" deep bottom base, with an overall height of 11-9/16". 38" high handrail with 23-1/2" high mid-rail on three sides, 60" high expanded metal backing on fourth side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,609.82/each

Specifications

Dimensions

  • Backguard Height
    81-1/4"
  • Handrail Height
    38"
  • Midrail Height
    23-1/2"
  • Overall Length
    37-3/4 in
  • Platform Size
    37-3/4" x 37-3/4"

Details

  • Fork Pocket Centers
    27-3/4"
  • Front Fork Pocket Dimensions
    8-1/4" x 3-3/4"
  • Platform Weight Capacity
    600 lb
  • Rail Material
    Steel
  • Rear Fork Pocket Dimensions
    8-1/4" x 3-3/4"
  • Standards Met
    OSHA
  • Work Platform Type
    Fold Down
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)