Motion
WP-3737-FD-84B
WP-3737-FD-84B Fold Down Work Platform, 600 lb Capacity, 38" x38"
MI ITEM #05479931
MFR #WP-3737-FD-84B
Price$1,459.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WP-3737-FD-84B Fold Down Work Platform, 600 lb Capacity, 38" x38"
MI ITEM #05479931
MFR #WP-3737-FD-84B

Mfr description
WP-3737-FD-84B FOLD DOWN PLATFORM W/84
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.68/each

Specifications

Dimensions

  • Backguard Height
    84.0000 in
  • Handrail Height
    38"
  • Midrail Height
    23.5000 in
  • Overall Length
    38 in
  • Platform Size
    38" x38"

Details

  • Fork Pocket Centers
    27-3/4"
  • Front Fork Pocket Dimensions
    7-3/8" x 3-3/8"
  • Platform Weight Capacity
    600 lb
  • Rail Material
    Steel
  • Rear Fork Pocket Dimensions
    7-3/8" x 3-3/8"
  • Standards Met
    OSHA
  • Work Platform Type
    Fold Down

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)