Motion
WP-4848-84B-DD
WP-4848-84B-DD
MI ITEM #05479933
MFR #WP-4848-84B-DD
Price$1,922.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WP-4848-84B-DD
MI ITEM #05479933
MFR #WP-4848-84B-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,922.66/each

Specifications

Dimensions

  • Backguard Height
    84"
  • Handrail Height
    42"
  • Midrail Height
    21"
  • Overall Length
    48 in
  • Platform Size
    48" x 48"

Details

  • Fork Pocket Centers
    24"
  • Front Fork Pocket Dimensions
    7-3/4" x 1-7/8"
  • Platform Weight Capacity
    1000 lb
  • Rail Material
    Steel
  • Rear Fork Pocket Dimensions
    7-3/4" x 3-7/8"
  • Standards Met
    OSHA
  • Work Platform Type
    Fork Mounted

Overview

Mfr description
WP-4848-84B-DD WORK PLAT W/84 IN BACK &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought