Motion
WP-4848-FF
Work Platform - Sin.gle Door
Mi Item #05479939
MFR #WP-4848-FF
Price$2,297.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Platform - Sin.gle Door
Mi Item #05479939
MFR #WP-4848-FF

Mfr description
WP-4848-FF FULL FEAT WORK PLAT W/EXPAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,297.39/each

Specifications

Dimensions

  • Backguard Height
    60"
  • Handrail Height
    42"
  • Midrail Height
    21"
  • Platform Size
    48" x 48"

Details

  • Fork Pocket Centers
    24"
  • Front Fork Pocket Dimensions
    7-3/4" x 1-7/8"
  • Platform Weight Capacity
    1000 lb
  • Rail Material
    Steel
  • Rear Fork Pocket Dimensions
    7-3/4" x 3-7/8"
  • Standards Met
    OSHA
  • Work Platform Type
    Fork Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)