1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
230CD789
23.0000 in ID, 33.7500 in OD, 4.5000 in Width
MI ITEM #
05493076
MFR #
230CD789
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
AMERICAN ROLLER BEARINGS 230CD789
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
230CD789
23.0000 in ID, 33.7500 in OD, 4.5000 in Width
MI ITEM #
05493076
MFR #
230CD789
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230CD789 BRG
Specifications
Bore Diameter
23.0000 in
Outside Diameter
33.7500 in
Overall Width
4.5000 in
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought