Motion
471462C
9000 Series Repair Cartridge, R9521-3, 1-1/4 in. Pipe, 1-5/8-8 MT, Mono Flow, Right Hand
Mi Item #05493128
MFR #471462C
Price$977.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000 Series Repair Cartridge, R9521-3, 1-1/4 in. Pipe, 1-5/8-8 MT, Mono Flow, Right Hand
Mi Item #05493128
MFR #471462C

Mfr description
471462C REPAIR CARTRIDGE
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Superior sealing system resists debris build-up and clogging.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.40/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1-5/8-8
  • Weight
    11.00 lb

Details

  • Connection
    Metric Thread (MT)
  • Flow
    Mono
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)