Motion
SPHT-500-HD-SS
P Handle Hand Truck - Stainless Steel Frame, (2) Pneumatic Wheels Tires, 600 lbs Max Weight, 52 in Overall Height
MI ITEM #05493382
MFR #SPHT-500-HD-SS
Price$624.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P Handle Hand Truck - Stainless Steel Frame, (2) Pneumatic Wheels Tires, 600 lbs Max Weight, 52 in Overall Height
MI ITEM #05493382
MFR #SPHT-500-HD-SS

Mfr description
SPHT-500-HD-SS SS P HANDLE TRUCK-600LB
  • Ideal for transporting heavy and awkward loads
  • Works well for the user that needs to free up one hand
  • P-shaped handle makes the truck easy to steer and maneuver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.96/each

Specifications

Dimensions

  • Load Plate Size
    22 x 7-1/2 in
  • Overall Height
    52 in
  • Overall Length
    19 in
  • Overall Width
    22 in
  • Weight
    35 lbs

Details

  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Frame Material
    Stainless Steel
  • Hand Truck Type
    Heavy Duty Hand Truck
  • Handle Type
    P-Handle
  • Manufacturer Upc Number
    691215036672
  • UPC_NO
    691215036672
  • Weight Capacity
    600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)