Motion
66252843209

NORTON ABRASIVES
66252843209

Norton Blue Fire Rightcut Wheel - 41, 5 in Wheel Dia., 0.063 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 12225 rpm
Mi Item #05501201
MFR #66252843209
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843209

Norton Blue Fire Rightcut Wheel - 41, 5 in Wheel Dia., 0.063 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 12225 rpm
Mi Item #05501201
MFR #66252843209

Mfr description
66252843209 BLUE FIRE RIGHTCUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.063 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    66252843209
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66252843209
  • Wheel Type
    41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)