Motion
D2403-L10-L10
USA Sealing Straight Adapter - Steel Material
Mi Item #05503195
MFR #D2403-L10-L10
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - Steel Material
Mi Item #05503195
MFR #D2403-L10-L10

Mfr description
L10MBT-L10MBT STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.67/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    43.0

Details

  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)