Motion
N90354
Dichtomatik O-ring - 0.21 in Cross Section, 5.1 in ID, 5.52 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #05503644
MFR #N90354
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-ring - 0.21 in Cross Section, 5.1 in ID, 5.52 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #05503644
MFR #N90354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.13/each

Specifications

Dimensions

  • Inside Diameter  
    5.1 in
  • Outside Diameter  
    5.52 in
  • Overall Weight
    12.235 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-354
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N90
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75101476 AS568-354 5-1/8"ID X 5-1/2"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought