Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
0052918099

Soldering Tip - Chisel
MI ITEM #05504435
MFR #0052918099

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0052918099 SOLDER PENCIL WP80 80W SHORT

Specifications

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Application
    Soldering
  • Characteristics
    80 W, ESD Safe
  • Color
    black/silver
  • Material
    Steel/Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text