Motion
114238

BRADY
114238

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.4390 in Print Height
MI ITEM #05504892
MFR #114238
Price$1,366.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114238

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 2.0000 in Print Width, 0.4390 in Print Height
MI ITEM #05504892
MFR #114238

Mfr description
PS-250-2-WT-SC 2.000 IN X 0.439 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.49/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    0.4390 in
  • Printable Area Width
    2.0000 in

Details

  • Applications
    Wire Marking, Cable Identification, Heat Shrink Marking
  • Color
    White
  • For Use With Printer
    1.0000 in Small Core Printers
  • Label Properties
    Heat Shrink Polyolefin
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-342
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)