Motion
111385

BRADY
111385

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Clear, White Color
Mi Item #05504918
MFR #111385
Price$215.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111385

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Clear, White Color
Mi Item #05504918
MFR #111385

Mfr description
SLFW-250-PK 0.250 IN X 1.500 IN (6.35 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/each

Specifications

Details

  • Additional Details
    Adhesive Type, Permanent Acrylic, Finish, Matte, Indoor or Outdoor Use, Outdoor Use, Compatible Surface Types, General, Shape, Rectangle, Write-On Area?, Yes, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 14 June 2023, HTS Code, 3919.90.5060, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, UNSPSC, 55121606
  • Color
    Clear, White
  • Label Message
    Blank
  • Labeling Type
    Self-Laminating
  • Manufacturer Stock Number
    111385
  • Material
    Self-laminating Vinyl
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 150 °F, -40 to 66 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)