Motion
R6613

BRADY
R6613

Printer Ribbon - Ribbon, Black
Mi Item #05504950
MFR #R6613
Price$333.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
R6613

Printer Ribbon - Ribbon, Black
Mi Item #05504950
MFR #R6613

Mfr description
R6613 4.00 IN X 242 FT (102 MM X 74 M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.26/each

Specifications

Dimensions

  • Overall Width
    4.0000 in

Details

  • Color
    Black
  • For Use With Printer
    BBP11, BBP12, THT 1 in Core Printers
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)