Specifications
Dimensions
- Size18 OZ. SPRAY
Details
- Base TypeSolvent
- ExposureInterior/Exterior
- FinishGLOSS
- Nozzle TypeInverted Tip
- SurfaceConcrete, Gravel, Pavement
- UPC_NO020066214234
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)