Motion
N8-90-231

DICHTOMATIK
N8-90-231

AS568-231 2-5/8" ID x 2-7/8" OD x 1/8" NBR (BUNA) 90 BLACK CONTOURED BACK-UP
Mi Item #05505727
MFR #N8-90-231
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N8-90-231

AS568-231 2-5/8" ID x 2-7/8" OD x 1/8" NBR (BUNA) 90 BLACK CONTOURED BACK-UP
Mi Item #05505727
MFR #N8-90-231

Mfr description
75172010 AS568-231 2-5/8" ID X2-7/8" OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • Inside Diameter  
    2.609 in
  • Outside Diameter  
    2.887 in

Details

  • Additional Details
    8-231 BUNA-N BACKUP RING
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.020 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)