Motion
75100030

DICHTOMATIK
75100030

Dichtomatik O-Ring - 0.070 in Cross Section, 1.739 in ID, 1.879 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #05505779
MFR #75100030
List Price$0.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75100030

Dichtomatik O-Ring - 0.070 in Cross Section, 1.739 in ID, 1.879 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #05505779
MFR #75100030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.22/each for your price

Overview

Mfr description
75100030 AS568-031 1-3/4"ID X 1-7/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.070 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Temperature Range
    -22 to 212F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.015 in
  • Cross Section Tolerance
    +/-0.003 in
  • Back Up O Ring Number
    N8-90-031
  • Method Sold
    Priced Per Each
  • Type Series
    N70
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text