Motion
75100252

DICHTOMATIK
75100252

Dichtomatik O-Ring - 0.210 in Cross Section, 4.225 in ID, 4.645 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #05505832
MFR #75100252
List Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75100252

Dichtomatik O-Ring - 0.210 in Cross Section, 4.225 in ID, 4.645 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #05505832
MFR #75100252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.41/each for your price

Overview

Mfr description
75100252 AS568-347 4-1/4"ID X 4-5/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.210 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Temperature Range
    -22 to 212F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.030 in
  • Cross Section Tolerance
    +/-0.005 in
  • Back Up O Ring Number
    N8-90-347
  • Method Sold
    Priced Per Each
  • Type Series
    N70
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought