Overview
Mfr description
75103786 AS568-437 6"ID X 6-1/2"OD X
- EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
Specifications
- Hardness70 Shore D
- Cross Section0.275 in
- Inside Diameter
- Outside Diameter
- MaterialEPDM, Peroxide Cured
- Temperature Range-65° to 300° F
- Typical ApplicationDoor & window seals, cooling systems, hoses, gardening, vibration dampening
- Durometer70 Durometer
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance+/-0.037 in
- Cross Section Tolerance+/-0.006 in
- Method SoldPriced Per Each
- Type SeriesE70
- Additional DetailsEPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data