Motion
A75256
AS568-256 5-3/4" ID x 6" OD x 1/8" TFE/P (Aflas®) 83 BLACK O-RING
MI ITEM #05506132
MFR #A75256
List Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-256 5-3/4" ID x 6" OD x 1/8" TFE/P (Aflas®) 83 BLACK O-RING
MI ITEM #05506132
MFR #A75256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.32/each for your price

Overview

Mfr description
75111033 AS568-256 5-3/4"ID X 6"OD X
  • Good resistance to strong acids | Excellent resistance to steam | Excellent heat resistance | Excellent oil resistance | High electrical resistivity

Specifications

  • Hardness
    83 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    TFE/P (Aflas®)
  • Temperature Range
    25 F to 400F
  • Typical Application
    Oil & Gas, Food processing, Power generation, Automotive, chemical processing, industrial machinery
  • Durometer
    83 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.035 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Not recommended for Ketones, Brake fluids, low molecular Esters and Ethers, Acetone, Skydrol, and Ethyl Acetate
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought