Motion
75189571

DICHTOMATIK
75189571

Dichtomatik Metric O-Ring - 3 mm Cross Section, 155 mm ID, 161 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #05506165
MFR #75189571
Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189571

Dichtomatik Metric O-Ring - 3 mm Cross Section, 155 mm ID, 161 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
MI ITEM #05506165
MFR #75189571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.32/each

Specifications

Dimensions

  • Inside Diameter  
    155 mm
  • Outside Diameter  
    161 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-1.24 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75189571 3.00MM CS X 155MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought