Motion
2735-20
M18™ LED Work Light
Mi Item #05506776
MFR #2735-20
Price$115.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ LED Work Light
Mi Item #05506776
MFR #2735-20

Mfr description
2735-20 M18 LED WORKLIGHT
  • Sealed, aluminum head – impact and weather resistant
  • 160 lumen LED – bright, white, smooth beam
  • 4X run-time – lasts up to 12 hours on one charge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.54/each

Specifications

Dimensions

  • Length
    8.5 in

Details

  • Color
    Red, Black, Grey
  • Includes
    (1) 2735-20 LED Flashlight
  • Manufacturer Upc Number
    045242199143
  • Maximum Light Output
    160 lm
  • UPC_NO
    045242199143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)