Specifications
Dimensions
- Bore Diameter75 mm
- Outside Diameter130 mm
- Overall Width25 mm
- Weight2.8 lbs
Details
- Bore TypeStraight
- Cage MaterialPressed Steel Cage
- Country of OriginJP
- FlangesOne Flange On Outer Ring
- Internal ClearanceCN
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)