Overview
Mfr description
MAT2002
- Special spunbond outer layers resist ripping and fraying from wiping rough surfaces or parts that would shred conventional mats
- No matter how you use it, this mat builds on the proven eight-layer, 100% polypropylene construction of PIG Mat, the strongest mat on the market!
- Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue
- Absorbs most common industrial liquids - oils, water, solvents, coolants and more; absorbs everything, works everywhere; that's why more plants worldwide use PIG Mat than any other brand
- Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
- Low-lint for wiping rough parts or equipment and for cleaning in paint booth applications; also great for lining benches for rough or sharp parts
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job Dispenser box makes it easy to take, carry and store your mat while protecting it from dirt and moisture Perforated pads are ideal for wiping or tearing to size for cleanups Medium-weight construction offers great performance for everyday tasks and cleanups
Specifications
- TypePad
- ApplicationUniversal
- Absorbent Capacity Per Package14 gal (US)
- Dimensions16 in x 20 in
- Length20 in
- Width16 in
- ColorGray
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- CompositionPolypropylene
- PerforatedPerforated
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- Weight12.07 lbs
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data