Overview
Mfr description
MAT4109 (25 PER BOX)O
- Tough spunbond top layer won't rip, tear or fray and is UV resistant up to 12 months; provides long-term outdoor use without degradation
- Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue
- Absorbs oil and fuels, NOT water
- Bright-white color tells you it's only for oils and fuels and makes absorbed oil easier to see; draws attention to machine leaks and clearly shows saturation level during spill response
- Floats to clean up spills on water
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Under the UV-resistant top layer is the proven eight-layer, 100% polypropylene construction of PIG Mat, the strongest mat on the market! Easy-tear perforations let you take only what you need, so you use less mat and save money Heavy-weight construction is highly durable and absorbent for demanding tasks and large-volume cleanups
Specifications
- TypeRoll
- ApplicationOils, Fuels, Other Oil-Based Liquids Only
- Absorbent Capacity Per Package7 gal (US)
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- Approval Listing Regulations40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2)
- Weight7 lbs
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data