Motion
083315
Cross-Check™ Paint Marker - Green, Medium Tip
Mi Item #05510743
MFR #083315
Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Check™ Paint Marker - Green, Medium Tip
Mi Item #05510743
MFR #083315

Mfr description
83315 DYKEM CROSS CHECK TUBE GREEN
  • Highly Visible Fluorescent Color Paste; Excellent Adhesion; Meets Boeing Specification
  • Bms8-45 Type Ii; Visually Detects Loose Nuts & Bolts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.41/each

Specifications

Dimensions

  • Tip Size
    Medium
  • Weight
    1 oz

Details

  • Actuator Type
    Squeeze Tube
  • Color
    Green
  • Dry Time
    Less Than 1 hr.
  • Flash Point
    105.1 °F
  • Marker Type
    Permanent
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -20 °F
  • Series
    Cross Check
  • Standards Met
    Color conforms to HACCP for use in Food Processing and Handling.
  • Surface Material
    Metal
  • Temperature Range
    -20 °F to 400 °F
  • Tip Material
    Fiber
  • Tip Style
    Tubular
  • UPC_NO
    753769833159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)