Motion
BV75234
AS568-234 3" ID x 3-1/4" OD x 1/8" FKM (Viton®) 75 BROWN O-RING
MI ITEM #05510971
MFR #BV75234
List Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-234 3" ID x 3-1/4" OD x 1/8" FKM (Viton®) 75 BROWN O-RING
MI ITEM #05510971
MFR #BV75234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.54/each for your price

Overview

Mfr description
75102934 AS568-234 3"ID X 3-1/4"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 390F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.024 in
  • Cross Section Tolerance
    +/-0.004 in
  • Back Up O Ring Number
    V890234
  • Method Sold
    Priced Per Each
  • Type Series
    BV75
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text