Motion
66252843251

NORTON ABRASIVES
66252843251

Cut-off Wheel - Type 1/41, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit
Mi Item #05513620
MFR #66252843251
Price$66.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843251

Cut-off Wheel - Type 1/41, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 30 Grit
Mi Item #05513620
MFR #66252843251

Mfr description
66252843251 14"X1/8"X1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.13/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    14.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1250 in
  • Hole Size
    1.0000 in
  • Length
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Cut-Off
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina
  • Bond Type
    Advanced bond system
  • Description Keyword
    Stationary Saw Wheel
  • For Use With
    Chop Stroke Machine, Stationary Saws
  • Grit Number
    30
  • Includes
    10 Wheels
  • Machine Compatibility
    Stationary Saw
  • Material
    Zirconia Alumina
  • Material Cut
    400 Series Stainless, Hard Carbon Steels, Soft Carbon Steels
  • Recommended Use
    Hard Carbon Steels | Soft Carbon Steels
  • Set Contents
    10 Wheels
  • Specification
    BLUE FIRE
  • Substrate
    400 Series Stainless, Hard Carbon Steels, Soft Carbon Steels
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)