Motion
66252843253

NORTON ABRASIVES
66252843253

Cut-off Wheel - Type 1 | Type 41, 14.0000 in Wheel Dia., 36 Grit, Coarse Grade, 4365 rpm
MI ITEM #05513622
MFR #66252843253
Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843253

Cut-off Wheel - Type 1 | Type 41, 14.0000 in Wheel Dia., 36 Grit, Coarse Grade, 4365 rpm
MI ITEM #05513622
MFR #66252843253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.43/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1094 in
  • Wheel Diameter  
    14.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Zirconia Alumina
  • Max Rpm
    4365 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Wheel Type
    Type 41

Overview

Mfr description
66252843253 14"X7/64"X1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought