Motion
02980
Paint Thinner or Remover -
Mi Item #05517533
MFR #02980
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Thinner or Remover -
Mi Item #05517533
MFR #02980

Mfr description
02980 6-IN-1 HH B&S PAINTER'S TOOL
  • Hammer Head end for resetting popped nails and screws;Sharp point opens cracks for patching; fat end opens paint can lids;Putty remover; Spreader;Half round cut-out cleans paint rollers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Blade Width
    2-1/2 in

Details

  • Blade Material
    Carbon Steel
  • Color
    Black/Silver
  • Features & Benefits
    • Hammer Head end for resetting popped nails and screws;Sharp point opens cracks for patching; fat end opens paint can lids;Putty remover; Spreader;Half round cut-out cleans paint rollers.
  • Number Of Pieces
    1
  • Package Quantity
    5 Per Box
  • Type
    Putty Remover
  • UPC_NO
    079423029806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)