Motion
NN3014T2KC1NAP4

NTN
NN3014T2KC1NAP4

Cylindrical Roller Bearing - Tapered 1:12, 70 mm ID, 110 mm OD, 30 mm Width, C1NA Internal Clearance
Mi Item #05524132
MFR #NN3014T2KC1NAP4
Price$1,552.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3014T2KC1NAP4

Cylindrical Roller Bearing - Tapered 1:12, 70 mm ID, 110 mm OD, 30 mm Width, C1NA Internal Clearance
Mi Item #05524132
MFR #NN3014T2KC1NAP4

Mfr description
NN3014T2KC1NAP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,552.55/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.09 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359130782
  • Max Rpm
    6800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)